WraparoundLabel, White, Vinyl, 1-3/4inW
Mfr # M5-133-427
Zoro # G209483410
product price: $48.89
/eaKey Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5-133-427
Zoro #
G209483410
UPC #
888434592960
Country of Origin
Mexico
Dimensions
Minimum Wire Diameter
0.11 in
Maximum Wire Diameter
0.2 in
Label Width
1 3/4 in
Printable Portion Width
1 1/2 in
Printable Portion Height
3/8 in
Label Height
1 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Number of Labels Included 140, Compatible Mfr Part Number BMP-51, BMP-53, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300, Printer Series Compatibility BMP51, BMP53, M510, M511
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.