Label/RibbonCartridge, White, 1-1/4inW
Mfr # M5C-1250-461
Zoro # G509483417
product price: $55.59
/eaKey Features
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyester
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5C-1250-461
Zoro #
G509483417
UPC #
888434593042
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Label Thickness
0.002 in
Vial/Tube Size
4.0 ml
Label Width
1 1/4 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polyester, Label Width 1 1/4 in, Material Properties Autoclavable, Cryogenic, Laminated, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size 4.0 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.