Label Tape Cartridge, Black/White, Labels/Roll: 140 (Discontinued)
- Mfr # M-133-427
- Zoro # G5527347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-133-427
Zoro #
G5527347
UPC #
754473083342
Country of Origin
Mexico
Dimensions
Width
1-3/4"
Length
1.1677"
Label Height
1 in
For Wire Diameter
0.106 in to 0.201 in
Printable Portion Height
3/8 in
Label Size
1 in x 1 3/4 in
Maximum Wire Diameter
0.2 in
Label Width
1 3/4 in
Printable Portion Width
1 3/4 in
Minimum Wire Diameter
0.11 in
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in, Printer Series Compatibility BMP50, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.