Label Tape Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-318-498
- Zoro # G5833965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-318-498
Zoro #
G5833965
UPC #
754473142124
Country of Origin
Mexico
Dimensions
Width
5/16"
Length
16 ft.
Roll Length
16 ft
Label Width
5/16 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
5/16 in x 16 ft
Label Size (HxW) - Patch Panel & Terminal Block Labels
5/16 in
Label Width
5/16 in
Tape Width
1/3"
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Label Width 5/16 in, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 16 ft, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.