Label, METHYL ISOBUTYL KETONE, Polyester, 2 7/8 in W, 2 in H
Mfr # 7285PLS
Zoro # G4076922
product price: $23.85
/pk 25, $0.95/eaKey Features
Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Rectangle
Legend
METHYL ISOBUTYL KETONE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7285PLS
Zoro #
G4076922
UPC #
754473983536
Country of Origin
United States
Dimensions
Height
2 in
Width
2 7/8 in
Details
Item
Label
Material
Polyester
Shape
Rectangle
Legend
METHYL ISOBUTYL KETONE
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Self-Adhesive
Yes
Laminated
Yes
Header
METHYL ISOBUTYL KETONE
Background Color
Yellow
Product Type
NFPA Label
Adhesive Material
Acrylic
Hazard Communication Standard
NFPA
Adhesive
Adhesive
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels
25
Lamination Type
Laminated
Preprinted Text
Methyl Isobutyl Ketone
Adhesive Properties
Permanent Adhesive
Standards
UNSPC 55121606
Description
NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Methyl Isobutyl Ketone, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.