Zoro Homepage

Label, MINERAL SPIRITS, Polyester, 5 in W, 3 1/2 in H

  • Mfr # 7287QLS

  • Zoro # G3987724


product price: $66.19
/pk 25, $2.65/ea

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
MINERAL SPIRITS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7287QLS
Zoro #
G3987724
UPC #
754473947798
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images No Image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.