Zoro Homepage

Label, n-HEPTANE, Polyester, 5 in W, 3 1/2 in H

  • Mfr # 7269QLS

  • Zoro # G3948752


product price: $83.15
/pk 25, $3.33/ea
Free Shipping & Returns

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
n-HEPTANE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7269QLS
Zoro #
G3948752
UPC #
754473947712
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
n-HEPTANE
Legend/Background Color
Black/Yellow
Language
English
Header
n-HEPTANE
Laminated
Yes
Self-Adhesive
Yes
Background Color
Yellow
Product Type
NFPA Label
Hazard Communication Standard
NFPA
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Preprinted Text
n-Heptane
Adhesive
Adhesive
Lamination Type
Laminated
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Number of Labels
25
Standards
UNSPC 55121606
Minimum Service Temperature
-40 Degrees F

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text n-Heptane, Product Type NFPA Label, Standards UNSPC 55121606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.