Zoro Homepage

Label, NFR Dispenser, Vinyl, 7/8 in W, 7/8 in H

  • Mfr # 536VLS

  • Zoro # G3022941


product price: $252.99
/pk 750, $0.34/ea
Free Shipping & Returns

Key Features

Height
7/8 in
Width
7/8 in
Material
Vinyl
Shape
Rectangle
Legend
NFR Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536VLS
Zoro #
G3022941
UPC #
754473947514
Country of Origin
United States

Dimensions

Height
7/8 in
Width
7/8 in

Details

Item
Label
Material
Vinyl
Shape
Rectangle
Legend
NFR Dispenser
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Self-Adhesive
Yes
Metal Detectable
No
Hazard Communication Standard
NFPA
Laminated
Yes
Background Color
White
Product Type
NFPA Label
Color
White, Blue, Red and Yellow
Adhesive Properties
Permanent Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Number of Labels
750
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
167 Degrees F
Adhesive
Adhesive
Lamination Type
Not Laminated
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Preprinted Text
No Text

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.