Label, No Header, Paper/Polyester, 2 7/8 in W, 2 in H
Mfr # 60440
Zoro # G4031605
product price: $29.55
/pk 25, $1.18/eaKey Features
Height
2 in
Width
2 7/8 in
Material
Paper/Polyester
Shape
Rectangle
Legend
No Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440
Zoro #
G4031605
UPC #
754473604400
Country of Origin
United States
Dimensions
Height
2 in
Width
2 7/8 in
Details
Item
Label
Material
Paper/Polyester
Shape
Rectangle
Legend
No Header
Legend/Background Color
Black/Yellow
Language
No Text
Write on Surface
Yes
Laminated
Yes
Header
No Header
Standards
UNSPSC 55121733
Background Color
Yellow
Product Type
Right-to-Know Label
Adhesive Properties
Permanent Adhesive
Preprinted Text
No Text
Number of Labels
25
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
149 Degrees F
Lamination Type
Not Laminated
Package Type
Pack
Adhesive
Adhesive
Description
Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper/Polyester, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text No Text, Product Type Right-To-Know Label, Standards UNSPSC 55121733
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.