Zoro Homepage

Label, No Header, Paper/Polyester, 5 in W, 3 1/2 in H

  • Mfr # 60441

  • Zoro # G3888866


product price: $37.89
/pk 25, $1.52/ea

Key Features

Height
3 1/2 in
Width
5 in
Material
Paper/Polyester
Shape
Rectangle
Legend
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60441
Zoro #
G3888866
UPC #
754473604417
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Label
Material
Paper/Polyester
Shape
Rectangle
Legend
No Header
Legend/Background Color
Black/Yellow
Language
No Text
Write on Surface
Yes
Laminated
Yes
Standards
UNSPC 55121733
Header
No Header
Background Color
Yellow
Product Type
Right-to-Know Label
Lamination Type
Not Laminated
Package Type
Pack
Preprinted Text
No Text
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F
Number of Labels
25
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper/Polyester, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.