Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, No Header, Vinyl, 3 in W, 8 in H

  • Mfr # 121147

  • Zoro # G5497466


product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
3 in
Material
Vinyl
Shape
Rectangle
Legend
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121147
Zoro #
G5497466
UPC #
754473706531
Country of Origin
United States

Dimensions

Height
8 in
Width
3 in

Details

Item
Label
Material
Vinyl
Shape
Rectangle
Legend
No Header
Legend/Background Color
Black, Red, Blue, Yellow/White
Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Self-Adhesive
Yes
Hazard Communication Standard
NFPA
Write on Surface
Yes
No. of Labels
500
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Metal Detectable
No
Header
No Header
Background Color
White
Product Type
NFPA Label
Minimum Service Temperature
-4 Degrees F
Number of Labels
500
Package Type
Roll
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Maximum Service Temperature
167 Degrees F
Preprinted Text
Health Hazard Flammability Hazard Instability Hazard
Adhesive Material
Acrylic

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Health Hazard Flammability Hazard Instability Hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.