Zoro Homepage

Label, No Header, Vinyl, 7 in W, 10 in H

  • Mfr # 70800

  • Zoro # G3786964


product price: $37.99
/ea

Key Features

Height
10 in
Width
7 in
Material
Magnetic Vinyl
Shape
Rectangle
Legend
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70800
Zoro #
G3786964
UPC #
754473708009
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in

Details

Item
Label
Material
Magnetic Vinyl
Shape
Rectangle
Legend
No Header
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Hazard Communication Standard
NFPA
Laminated
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
No
Header
No Header
Color
Blk/Red/Or on White
Background Color
Black, Blue, Red, White, Yellow
Product Type
NFPA Label
Adhesive
Non-Adhesive
Minimum Service Temperature
0 Degrees F
Package Type
Each
Adhesive Properties
Magnetic Adhesive
Lamination Type
Not Laminated
Maximum Service Temperature
158 Degrees F

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Magnetic Adhesive, Background Color Black/Blue/Red/White/Yellow, Hazard Communication Standard NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature 0 Degrees F, Mounting Type Magnetic, Package Type Each, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.