Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Orange, Labels/Roll: 500

  • Mfr # M6-83-499-OR

  • Zoro # G008260687


product price: $55.59
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-83-499-OR
Zoro #
G008260687
UPC #
888434599266
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
1/2 in
Label Thickness
0.0065 in
Vial/Tube Size
1.0 to 2.0 ml

Details

Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
Orange
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Includes
Roll of 500 Labels
Color
Orange
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Roll
500
Indoor/Outdoor Usage
Indoor
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
For Print Method
Thermal-Transfer
Inkjet Printable
No
Maximum Service Temperature
194 Degrees F
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Labels per Row
1
Material Series
B-499
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310
Label Shape
Circle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Orange, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.