Label, Orange, Vinyl, PK10
Mfr # 31419LS-A
Zoro # G115705644
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Language
English
Labels per Roll
10
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
Placard Style
Self-Adhesive Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31419LS-A
Zoro #
G115705644
UPC #
888434641132
Country of Origin
United States
Dimensions
Label Height
10 in
Label Width
7 in
Details
Item
Label
Material
Vinyl
Language
English
Labels per Roll
10
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
Placard Style
Self-Adhesive Label
Background Color
Orange
DOT/UN Product Form
Label
Message
Biohazard
Container Label/Placard Type
Hazardous Class
Description
Label Container,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.