Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Orange, Vinyl, PK20

  • Mfr # 20334LS-A

  • Zoro # G515705619


product price: $68.99
/pk 20, $3.45/ea

Key Features

Material
Vinyl
Language
English
Container Label/Placard Type
Hazardous Class
Background Color
Orange
Labels per Roll
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20334LS-A
Zoro #
G515705619
UPC #
888434641125
Country of Origin
United States

Dimensions

Label Width
5 in
Label Height
3 1/2 in

Details

Item
Label
Material
Vinyl
Language
English
Container Label/Placard Type
Hazardous Class
Background Color
Orange
Labels per Roll
20
DOT/UN Product Form
Label
Message
Biohazard
Placard Style
Self-Adhesive Label
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)

Description

Label,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.