Label, Orange, Vinyl, PK25
Mfr # 18765LS-A
Zoro # G315705642
product price: $26.99
/pk 25, $1.08/eaKey Features
Material
Vinyl
Language
English
Label Height
2 7/8 in
Background Color
Orange
Placard Style
Self-Adhesive Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18765LS-A
Zoro #
G315705642
UPC #
888434641101
Country of Origin
United States
Dimensions
Label Height
2 7/8 in
Label Width
2 in
Details
Item
Label
Material
Vinyl
Language
English
Background Color
Orange
Placard Style
Self-Adhesive Label
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
Labels per Roll
25
Message
Biohazard
DOT/UN Product Form
Label
Description
Label,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.