Label, Orange/Black/White, Labels/Roll: 40
Mfr # 140889
Zoro # G5714536
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140889
Zoro #
G5714536
UPC #
754473940867
Country of Origin
Mexico
Dimensions
Width
14"
Height
10"
Length
10"
Label Width
14 in
Label Height
10 in
Label Thickness
0.004 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color White, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13510, 13520, 13529, 13530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.