Zoro Homepage

Label, Hazardous Materials, Polystyrene, 10 in W, 14 in H

  • Mfr # 36031PRLS

  • Zoro # G2012893


product price: $84.65
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
10 in
Material
Polystyrene
Shape
Rectangle
Legend
Hazardous Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36031PRLS
Zoro #
G2012893
UPC #
754473947422
Country of Origin
Mexico

Dimensions

Height
14 in
Width
10 in

Details

Item
Label
Material
Polystyrene
Shape
Rectangle
Legend
Hazardous Materials
Language
English
Laminated
Yes
Self-Adhesive
Yes
Background Color
White
Product Type
NFPA Label
Maximum Service Temperature
149 Degrees F
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Minimum Service Temperature
-40 Degrees F
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Metal Detectable
No
Lamination Type
Not Laminated
Standards
Compliant with Directive 2011/65/EU and 2015/863
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Hazard Communication Standard
NFPA

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.