Zoro Homepage

Label, PCB, Paper, 5 in W, 3 1/2 in H

  • Mfr # 20061LS

  • Zoro # G4015706


product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns

Key Features

Height
3 1/2 in
Width
5 in
Material
Paper
Shape
Rectangle
Legend
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20061LS
Zoro #
G4015706
UPC #
754473945763
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
7/200 in
Thickness
0.01 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend NO PCBs, Sign Legend Style Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.