Zoro Homepage

Label, PCB, Polyester, 2 in W, 1 in H

  • Mfr # 20059LS

  • Zoro # G4214463


product price: $30.25
/pk 100, $0.30/ea

Key Features

Height
1 in
Width
2 in
Material
Polyester
Shape
Rectangle
Legend
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20059LS
Zoro #
G4214463
UPC #
754473945749
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
PCB
Legend/Background Color
White/Blue
Language
English
Metal Detectable
No
Laminated
Yes
Self-Adhesive
Yes
Background Color
Blue
Product Type
NFPA Label
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Hazard Communication Standard
NFPA
Standards
Compliant with Directive 2011/65/EU and 2015/863
Adhesive Material
Acrylic
Lamination Type
Laminated
Preprinted Text
No PCBS
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels
100
Maximum Service Temperature
230 Degrees F

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Hazard Communication Standard NFPA, Height 1 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text No PCBS, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.