Shop BRADY
See all product information
Create Account
Label, PK25
- Mfr # CMC-6250-PK
- Zoro # G824798227
product price:Â
$
55.59
/pk of 25, $2.22/ea
Key Features
Label Diameter
5/8 in
Label Thickness
0.0064 in
Adhesive
Adhesive
Standards
RoHS
Adhesive Type
Removable Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC-6250-PK
- Zoro #
- G824798227
- UPC #
- 754473630089
- Country of Origin
- United States
- Item
- Label
- Adhesive
- Adhesive
- Standards
- RoHS
- Adhesive Type
- Removable Adhesive
- Label Color
- Beige
- Maximum Service Temperature
- 122 Degrees F
- Label Material
- Paper
- Label Shape
- Circle
- Adhesive Material
- Rubber
- Minimum Service Temperature
- -94 Degrees F
- Resistance Properties
- High Temperature-Resistant, Humidity-Resistant
- Product Type
- Label
- Header Wording
- No Header
- Preprinted Images
- No
- Preprinted Legend
- No
Dimensions
- Label Diameter
- 5/8 in
- Label Thickness
- 0.0064 in
Description
Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable Adhesive, Label Color Beige, Label Diameter 5/8 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Number of Labels 25, Preprinted Images No, Preprinted Legend No, Product Type Label, Resistance Properties High Temperature-Resistant, Humidity-Resistant, Standards RoHS, Label Finish Matte, Label Thickness 0.0064 in, Maximum Service Temperature 122 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.