Label, PK25
- Mfr # EIA-3025-RD-PK
- Zoro # G624798229
product price:Â
$
110.99
/pk of 25, $4.44/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber
Product Type
Inspection Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EIA-3025-RD-PK
- Zoro #
- G624798229
- UPC #
- 754473604561
- Country of Origin
- Mexico
Dimensions
- Label Thickness
- 8.8 mil
- Label Height
- 1/4 in
- Label Width
- 3/8 in
Details
- Item
- Label
- Adhesive
- Adhesive
- Maximum Service Temperature
- 176 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Material
- Rubber
- Product Type
- Inspection Label
- Resistance Properties
- Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
- Label Color
- Black, Red
- Label Material
- Vinyl Cloth
- Standards
- RoHS
- Adhesive Type
- Removable and Repositionable Adhesive
- Preprinted Images
- Black Arrows
- Preprinted Legend
- No
- Header Wording
- No Header
Description
Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black, Red, Label Height 1/4 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 3/8 in, Number of Labels 25, Preprinted Images Black Arrows, Preprinted Legend No, Product Type Inspection Label, Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.