Shop BRADY
See all product information
Create Account
Label, PK25
- Mfr # LAT-28-747-25-SH
- Zoro # G224798230
product price:Â
$
237.99
/pk of 25, $9.52/ea
Free Shipping & Returns
Key Features
Sheet Length
11 in
Number of Labels Included
25
Printer Series Compatibility
Laser Printers
Label Thickness
0.004 in
Label Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAT-28-747-25-SH
- Zoro #
- G224798230
- UPC #
- 662820297680
- Country of Origin
- Mexico
Dimensions
- Sheet Length
- 11 in
- Label Thickness
- 0.004 in
- Label Height
- 11 in
- Sheet Size
- 8 1/2 in x 11 in
- Label Width
- 8 1/2 in
- Sheet Width
- 8 1/2 in
Details
- Item
- Label Stock Sheets
- Number of Labels Included
- 25
- Printer Series Compatibility
- Laser Printers
- For Print Method
- Laser
- Adhesive Material
- Acrylic
- Maximum Service Temperature
- 266 Degrees F
- Adhesive
- Adhesive
- Standards
- RoHS
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- White
- Label Material
- Polyester
Description
Label Stock Sheets, For Print Method Laser, Label Color White, Label Finish Matte, Label Height 11 in, Label Material Polyester, Label Width 8 1/2 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Number of Labels Included 25, Adhesive Adhesive, Adhesive Material Acrylic, Label Thickness 0.004 in, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -40 Degrees F, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.