Shop BRADY
See all product information
Create Account
Label, PK25
- Mfr # SL-13-PK
- Zoro # G324798222
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Standards
RoHS
Adhesive Material
Rubber
Label Width
1/2 in
Label Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-13-PK
- Zoro #
- G324798222
- UPC #
- 754473630379
- Country of Origin
- United States
- Item
- Label
- Adhesive
- Adhesive
- Standards
- RoHS
- Adhesive Material
- Rubber
- Minimum Service Temperature
- -40 Degrees F
- Resistance Properties
- Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
- Maximum Service Temperature
- 176 Degrees F
- Label Material
- Vinyl Cloth
- Label Color
- Black, Yellow
- Header Wording
- No Header
- Preprinted Legend
- No
- Preprinted Images
- Static Awareness Picto
- Adhesive Type
- Removable and Repositionable Adhesive
- Product Type
- Identification Label
Dimensions
- Label Width
- 1/2 in
- Label Height
- 1/2 in
- Label Thickness
- 8.8 mil
Description
Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Black, Yellow, Label Height 1/2 in, Label Material Vinyl Cloth, Label Shape Square, Label Width 1/2 in, Number of Labels 25, Preprinted Images Static Awareness Picto, Preprinted Legend No, Product Type Identification Label, Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.