Label, PK3
- Mfr # M21-750-499-3PK
- Zoro # G324447410
product price:Â
$
108.99
/pk of 3, $36.33/ea
Free Shipping & Returns
Key Features
Adhesive Material
Acrylic
Vial/Tube Size
1.5 mL
Print Technology
Thermal-Transfer
Indoor/Outdoor Usage
Indoor
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M21-750-499-3PK
- Zoro #
- G324447410
- UPC #
- 888434643433
- Country of Origin
- Mexico
Dimensions
- Vial/Tube Size
- 1.5 mL
- Roll Length
- 16 ft
- Label Thickness
- 0.007 in
- Label Width
- 3/4 in
Details
- Item
- Label
- Adhesive Material
- Acrylic
- Print Technology
- Thermal-Transfer
- Indoor/Outdoor Usage
- Indoor
- Adhesive Properties
- Aggressive Adhesive, Permanent Adhesive
- Printer Series Compatibility
- BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- Label Material
- Nylon
- Standards
- CSA to C22.2 No. 0.15-95, ECCN EAR99, REACH, RoHS, UL969
- Label Color
- White
- Label Media Format
- Continuous Roll Cartridge
- Maximum Service Temperature
- 194 Degrees F
- Compatible Mfr Part Number
- M210
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
- Material Series
- B-499
- Material Properties
- Autoclavable, Cryogenic, Halogen-Free
- Ribbon Color
- Black
- Adhesive
- Adhesive
- Minimum Service Temperature
- -40 Degrees F
Description
Label, Compatible with Grainger Part Number 793ET9, Compatible Mfr Part Number M210, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Nylon, Label Width 3/4 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 16 ft, Vial/Tube Size 1.5 mL, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.