Shop BRADY
See all product information
Create Account
Label, PK300
- Mfr # TL-PK-1
- Zoro # G724798228
product price:Â
$
45.89
/pk of 300, $0.15/ea
Key Features
Background Color
White
Language
English
Material
Vinyl
Label Height
51/64 in
Label Width
51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-PK-1
- Zoro #
- G724798228
- UPC #
- 662820138006
- Country of Origin
- United States
- Item
- Tamper Indicating Label
- Background Color
- White
- Language
- English
- Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Label Height
- 51/64 in
- Label Width
- 51/64 in
Description
Tamper Indicating Label, Tamper Indicator Type Labels, Label Width 51/64 in, Label Height 51/64 in, Background Color White, Material Vinyl, Package Quantity 300
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.