
Label, Polyester with Polyester Overlaminate, 3 in Width, 1.5 in Height, , 25 PK
Mfr # 151254
Zoro # G308583387
product price: $20.25
/pk 25, $0.81/eaKey Features
Legend
LOCK-OUT POINT
Material
Polyester with Polyester Overlaminate
Height
1.5 in
Width
3 in
Lockout Application
Safety Identification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151254
Zoro #
G308583387
UPC #
754473652838
Country of Origin
United States
Dimensions
Height
1.5 in
Width
3 in
Thickness
0.006 in
Details
Item
Label
Legend
LOCK-OUT POINT
Material
Polyester with Polyester Overlaminate
Lockout Application
Safety Identification
Features
Abrasion-Resistant;Chemical-Resistant
Tag Color
Red/White
Includes
25 Labels
Mounting Style
Permanent Acrylic
Description
Get the identification you need to clearly identify lockout points on your equipment. General lockout point identification labels can be used to identify a lockout point without needing to worry about point numbering or type of hazard. OSHA compliant. B-302 is an indoor/outdoor high-performance pressure-sensitive material, and is surface printed polyester with a polyester overlaminate. Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Cold temperature adhesive allows the signage to be applied at 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.