Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Label Printer, 12-15/16" H, Yellow BMP61-W-AM-BWSPWID

Label Printer, 12-15/16" H, Yellow (Discontinued)

  • Mfr # BMP61-W-AM-BWSPWID
  • Zoro # G2850330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP61-W-AM-BWSPWID
Zoro #
G2850330
UPC #
754473639082
Country of Origin
Malaysia

Dimensions

Overall Height
13 in
Overall Width
4 1/4 in
Overall Depth
4 1/4 in
Tape Width
2 in
Max. Tape Width
2 in
Max. Print Width
1.92 in
Battery Size
(1) NiMH Rechargeable Battery (BMP41-BATT)
Font Size
4 pt to 170 pt
Minimum Label Width
1/4 in
Maximum Tape Length
40 in
Minimum Font Size
4 pt.
Maximum Font Size
170 pt.
Minimum Label Length
15/64 in
Max Label Width
2"
Overall Length
4 1/4 in
Maximum Label Width
2 in
Minimum Liner Width
13/16 in
Maximum Liner Width
2 1/4 in
Maximum Printed Label Width
1 59/64 in
Maximum Printed Label Length
40 in

Details

Item
Handheld Label Printer
For Use With
PC Connect
Application
Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
Standards
California Prop 65, UNSPSC
Color
Yellow
Font Range
4 to 170
Printhead Resolution
300 dpi
Printer Brand
Brady
Warranty
2 yr
Weight
3.21 lb
Printer Series
BMP61
Color Printing Capability
Single Color
Printer Resolution
300 dpi
Maximum Print Speed
1.33 in/sec
Printer Kit Type
Label Printer Kit with Software
Label Formats Supported
Continuous Tapes, Die Cut Labels
Print Type
Thermal Transfer
Battery Type
Rechargeable NiMH
Power Source
AC Power, Battery Power
Display
Color LCD Touch Screen
Printer Power Options
Rechargeable NiMH Battery
Printer Connectivity
USB, Wi-Fi
Batteries Included
Yes
Printer Weight
3.3 lb
Includes
(1) BMP61-W WIFI, (1) Brady Workstation PWID Suite, (1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423), (1) Halogen Free Ribbon (M61-R6010), (1) Hard Case (BMP-HC-1), (1) Product USB, (1) USB Cord, (1) Utility Strap (BMP-STRAP-1)
Printer Display
Color Touch Screen, LCD
Voltage
110 V AC, 240 V AC
Label Printer Application
Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Printing Software Compatibility
Brady Workstation, Brady Workstation Mobile Apps
Printhead
300 dpi Thermal Transfer
Print Speed
1.33 in/sec
Barcode Printer Type
Mobile
Features
123 Special Characters, 256 MB Flash, 450 Symbols, 512 MB Ram, Recharges in 4 hours, Single Hand Manual Actuate, Straight Cut
Ribbon Series Compatibility
M61-R6010
Compatible Mfr Part Number
BMP-HC-1, BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R6010, PTL-19-423
Ribbon/Label Cartridge Series Compatibility
Mode of Operation
PC Connected, Standalone
Includes Case - Portable Label Printers
Case
Power Configuration
Printer Only
Print Technology
Thermal-Transfer
Built-In Label Templates
Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, Home Electrical, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS
Product Type
Handheld Printer
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Input Method
QWERTY, Touchscreen
Maximum Labels/Day
750
Printer Configuration - Battery Printer Only
Printer Only
Barcode Capable
Yes
Wireless Connectivity
No Wireless Connectivity, Wi-Fi
Label Series Compatibility
PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL-
Supported Languages
Bulgarian, English (US), Romanian, Russian
Included Software
Brady WorkStation Product and Wire ID Software Suite
Battery Included
Yes
Wi-Fi Connectivity
Wi-Fi
Print Preview Feature
Yes
Serialization Supported
Yes
Brand & Series - Handheld & Portable Label Printers
BRADY BMP61
Manufacturers Warranty
2 yr
Cutter Type
Manual Cutter
Supported Barcode Symbologies
Code 128, Code 39

Description

Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 29YJ27, 43XL18, 4VR46, 52HJ92, 52HJ95, Compatible Mfr Part Number BMP-HC-1, BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R6010, PTL-19-423, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.