This item is Discontinued.

Brady Label Printer, Blue, 6" H, 2.60 lb. BMP51-AM-BWSSFID

This item is Discontinued.

Brady

Label Printer, Blue, 6" H, 2.60 lb. (Discontinued)

Mfr # BMP51-AM-BWSSFID
Zoro # G2850708
UPC # 754473639112
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP51-AM-BWSSFID
Zoro #
G2850708
UPC #
754473639112
Country of Origin
Malaysia

Dimensions

Overall Height
6 in
Overall Width
6 in
Max. Print Width
1.4 in
Font Size
4 pt to 103 pt
Overall Depth
3 1/2 in
Battery Size
Rechargeable Battery
Max. Tape Width
1 1/2 in
Tape Width
1 1/2 in
Max Label Width
1-1/2"
Maximum Tape Length
25 in
Minimum Liner Width
3/4 in
Minimum Label Width
1/4 in
Maximum Label Width
1 1/2 in
Minimum Font Size
4 pt.
Maximum Font Size
103 pt.
Maximum Printed Label Length
25 in
Maximum Liner Width
1 3/4 in
Maximum Printed Label Width
1 3/8 in
Minimum Label Length
1/4 in
Overall Length
3 5/8 in

Details

Item
Handheld Label Printer
Application
Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
Color
Blue
For Use With
PC Connect
Label Formats Supported
Continuous Tapes, Die Cut Labels
Includes
(1) BMP51, (1) Hard Case (M50-HC), (1) Indoor Outdoor Vinyl Labels (MC-1500-595-WT-BK), (1) USB Cable (M-USB-103788), Brady Workstation SFID Suite
Batteries Included
Yes
Label Printer Application
Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
Printer Weight
2.6 lb
Weight
2.6 lb
Power Source
AC Power, Battery Power
Printer Kit Type
Label Printer Kit with Software
Maximum Print Speed
1 in/sec
Printer Power Options
AA Batteries, Optional Rechargeable Li-Ion Battery
Printhead
300 dpi Thermal Transfer
Printer Brand
Brady
Barcode Printer Type
Mobile
Printing Software Compatibility
Brady Workstation
Voltage
110V AC, 240V AC
Color Printing Capability
Single Color
Display
Monochrome LCD
Features
123 Special Characters, 450 Symbols, 48 MB Memory, Recharges in 3.5 hours, Single Hand Manual Actuate, Straight Cut
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Warranty
2 yr
Printer Series
BMP51
Print Type
Thermal Transfer
Standards
FCC Part 15 Class A
Printer Resolution
300 dpi
Battery Type
Alkaline, Optional Rechargeable Lithium-Ion
Printer Display
LCD
Font Range
4 to 103
Printer Connectivity
USB
Print Speed
1.0 in/sec
Printhead Resolution
300 dpi
Print Preview Feature
Yes
Brand & Series - Handheld & Portable Label Printers
BRADY BMP51
Barcode Capable
Yes
Battery Included
Battery Included
Supported Languages
Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
Wireless Connectivity
No Wireless Connectivity
Built-In Label Templates
Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS
Mode of Operation
PC Connected, Standalone
Supported Barcode Symbologies
Code 128, Code 39
Print Technology
Thermal Transfer
Included Software
Brady WorkStation Safety & Facility Identification Software Suite
Ribbon/Label Cartridge Series Compatibility
M-, MC-, MC1-
Serialization Supported
Serialization Supported
Product Type
Handheld Printer
Manufacturers Warranty
2 yr
Maximum Labels/Day
500
Power Configuration
Rechargeable Battery
Input Method
Keyboard
Battery
Rechargeable Battery
Cutter Type
Manual
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Brand & Series - Handheld & Portable Label Printers
BRADY BMP51
Compatible Label Media Format
Continuous Roll, Precut Roll
Label Series Compatibility
MC

Description

Handheld Label Printer, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility MC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.