Zoro Homepage
This item is Discontinued.
Brady Label Printer Outdoor Kit, Blue M611-SFID-KIT1

Label Printer Outdoor Kit, Blue (Discontinued)

  • Mfr # M611-SFID-KIT1
  • Zoro # G2850997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M611-SFID-KIT1
Zoro #
G2850997
UPC #
754473635121
Country of Origin
Malaysia

Dimensions

Battery Size
3,200 mAh
Overall Width
4 1/2 in
Overall Depth
11 in
Overall Height
4 1/2 in
Font Size
4 pt to 170 pt
Max. Tape Width
2 in
Tape Width
2 in
Max. Print Width
1.92 in
Maximum Label Width
2 in
Minimum Label Width
1/4 in
Minimum Liner Width
13/16 in
Maximum Printed Label Width
1 59/64 in
Minimum Label Length
15/64 in
Maximum Font Size
170 pt.
Max Label Width
2"
Maximum Liner Width
2 1/4 in
Overall Length
11 in
Maximum Printed Label Length
40 in
Minimum Font Size
4 pt.

Description

Portable Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 3LKH5, 43XL18, 493P74, Compatible Mfr Part Number BMP-STRAP-1, M-AC-143110, M61-R10010, M611-AM-BT-W, M61C-2000-595-WT, PTL-97-488, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Electrical, Facility Safety ID, General ID, Starter Kit Type Outdoor Labeling Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.