Zoro Homepage

Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L

  • Mfr # B30-R10000-WT

  • Zoro # G4336315


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
4 21/64 in
Length
200 ft
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-WT
Zoro #
G4336315
UPC #
754473211745
Country of Origin
Mexico

Dimensions

Width
4 21/64 in
Length
200 ft
Ribbon Length
200 ft
Ribbon Width
4 5/16 in

Details

Item
Label Printer Ribbon Cartridge
Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
White
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Color
White
Ribbon Series
R10000
Compatible Mfr Part Number
BBP35, BBP37, S3000
Product Type
Single Color Thermal Transfer Ribbon
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Formulation
Resin

Description

B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!


•One-color ribbon for printing a single color onto a label
•Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
•R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
•Self-contained B30 Series cartridges drop straight into the printer with a "click"
•Self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.