Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Protective Equipment Guide, Polyester, 5 in W, 3 in H

  • Mfr # 60333

  • Zoro # G4919993


product price: $44.85
/pk 25, $1.79/ea

Key Features

Height
3 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
Protective Equipment Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60333
Zoro #
G4919993
UPC #
754473603335
Country of Origin
Mexico

Dimensions

Height
3 in
Width
5 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
Protective Equipment Guide
Legend/Background Color
Black, Red, Blue, Yellow/White
Language
English
No. of Labels
25
Laminated
Yes
Hazard Communication Standard
HMIG
Write on Surface
Yes
Standards
UNSPC 55121606
Metal Detectable
No
Background Color
White
Product Type
HMIG Label
Color
Black, Red, Blue, Yellow on White
Minimum Service Temperature
-40 Degrees F
Preprinted Text
Health Flammability Reactivity Protective Equipment
Number of Labels
25
Adhesive
Adhesive
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
230 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Lamination Type
Laminated
Package Type
Pack

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Health Flammability Reactivity Protective Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.