Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, PS Vinyl, 1inHx1inW, Explo, PK10

  • Mfr # 60193

  • Zoro # G9387314


product price: $60.55
/pk 10, $6.06/ea

Key Features

Header
No Header
Material
Vinyl
Width
1 in
Height
1 in
Standards
55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60193
Zoro #
G9387314
UPC #
754473601935
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
55121606
Subject Matter
Chemical/Hazardous
Language
No Text
Shape
Triangle
Mounting Style
Self-adhesive
Legend
Pictogram Only
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Symbol
Legend Color
black
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Laminated
No
No. of Labels
10
Item
Label
Retroreflective Grade
Not Retroreflective
Sign Material
Vinyl
Sign Background Color
Black, Yellow
Printed Language
No Text
Sign Shape
Triangle
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Product Type
Warning Labels
Adhesive Type
Permanent Acrylic

Description

Label, Triangle, No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.