Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, PS Vinyl, 1in.Hx2in.W, 9 Labels

  • Mfr # 87029

  • Zoro # G2709141


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Subject Matter
Chemical/Hazardous
Language
English
Legend
Caution Contains Pcbs...Etc
Material
Vinyl
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87029
Zoro #
G2709141
UPC #
754473870294
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Depth
1/250 in

Details

Subject Matter
Chemical/Hazardous
Item
Vinyl Label
Language
English
Legend
Caution Contains Pcbs...Etc
Material
Vinyl
Legend/Background Color
Black/Yellow
Metal Detectable
No
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Self-Adhesive
Yes
Laminated
No
Legend Style
Symbol and Text
Legend Color
black
Write on Surface
No
Shape
Rectangle
Header
Caution
Header Background Color
Yellow
No. of Labels
9
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Retroreflective Grade
Not Retroreflective
State Specific Sign
No
Sign Mounting Location
Post, Wall
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
UV Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
8 to 10 yr
Graffiti Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
180 Degrees F
Sign Format
Other Format
NFPA Standard
NFPA 704
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Printed Language
English
Sign Legend
Contains PCBs (Polychlorinated Biphenyls)
Sign Header Text Color
Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
8 to 10 yr
Adhesive Type
Acrylic
Sign Header
Caution
Sign Material
Vinyl
Sign Header Style
Text
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive

Description

Vinyl Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Contains PCBs (Polychlorinated Biphenyls), Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.