Zoro Homepage

Label, PS Vinyl, 8inHx8inW, Expl Atmos, PK10

  • Mfr # 60233

  • Zoro # G9387497


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
8 in
Height
8 in
Standards
GHS, NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60233
Zoro #
G9387497
UPC #
754473602338
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.004 in

Description

Label, Triangle, English, Sign Legend EX, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.