Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, PS Vinyl, 8inHx8inW, Expl Mat, PK10

  • Mfr # 60226

  • Zoro # G9387427


product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
8 in
Height
8 in
Standards
GHS, NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60226
Zoro #
G9387427
UPC #
754473602260
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
GHS, NFPA 704, OSHA 1910.1200
Subject Matter
Chemical/Hazardous
Language
No Text
Shape
Triangle
Mounting Style
Self-adhesive
Legend
Pictogram Only
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Metal Detectable
No
No. of Labels
10
Self-Adhesive
Yes
Legend Style
Symbol
Laminated
No
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Sign Shape
Triangle
Sign Material
Vinyl
Maximum Service Temperature
180 Degrees F
Adhesive Type
Acrylic
Sign Legend
No Text
Minimum Service Temperature
-40 Degrees F
Product Type
Warning Labels

Description

Label, Triangle, English, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.