Label, PS Vinyl, 8inHx8inW, Flam Mat, PK10

  • Mfr # 60225

  • Zoro # G9387411


product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
8 in
Height
8 in
Standards
GHS, NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60225
Zoro #
G9387411
UPC #
754473602253
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
GHS, NFPA 704, OSHA 1910.1200
Subject Matter
Chemical/Hazardous
Language
No Text
Shape
Arch
Mounting Style
Self-adhesive
Legend
Pictogram Only
Background Color
Silver
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Laminated
No
No. of Labels
10
Legend Color
black
Self-Adhesive
Yes
Item
Label
Sign Material
Vinyl
Printed Language
English
Sign Shape
Triangle
Retroreflective Grade
Not Retroreflective
Sign Background Color
Yellow
Sign Legend
No Text
Product Type
Warning Labels
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic

Description

Label, Triangle, English, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.