Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red, 3in.Wx0.75in.H, Brady B-593

  • Mfr # THTEP-175-593-.5RD

  • Zoro # G9324095


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Width
3 in
Height
3/4 in
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-175-593-.5RD
Zoro #
G9324095
UPC #
754473898793
Country of Origin
United States

Dimensions

Width
3 in
Height
3/4 in
Length
3/4 in
Core Diameter
3 in
Label Thickness
0.0256 in
Label Width
3 in
Label Height
3/4 in

Details

Material
Brady B-593 Adhesive-Taped Polyester
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Shape
Rectangle
Color
Red ( Gloss )
Mounting Style
Adhesive
Legend
Blank
Background Color
Red
Item
Precut Label Roll
For Use With
Brady IP Series, Brady PR Plus Series, Tagus Series Ribbon Series R6000HF
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Adhesive
Adhesive
Application
Electrical Labeling, General Labeling/Identification
Labels per Roll
500
Temp. Range
-4 Degrees to 212 Degrees F
Tape Format
Die Cut - Tag
Metal Detectable
No
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Product Type
Labels
Labels per Row
1
Minimum Service Temperature
-4 Degrees F
Material Series
B-593
Recommended Ribbon
IP-R6002, R6002
Label Media Format
Precut Roll
Label Finish
Gloss
Secondary Label Included
No
Label Material
Polyester
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
IP-R6002, R6002
Inkjet Printable
No
Label Color
Red
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Red, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.