Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red, Labels/Roll: 500

  • Mfr # THTEP-172-593-.5RD

  • Zoro # G1714133


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Raised Panel Labels
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-172-593-.5RD
Zoro #
G1714133
UPC #
662820644194
Country of Origin
United States

Dimensions

Width
1-3/4"
Length
39/64"
Height
3/5"
Label Height
19/32 in
Label Width
1 49/64 in
Core Diameter
3 in
Label Thickness
0.0256 in

Details

Item
Label
Application
Raised Panel Labels
Label Color
Red
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Background Color
Red
Temp. Range
-20 Degrees to 212 Degrees F
Tape Format
Die Cut - Tag
Color
Red
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Legend
Blank
Material
Glossy Polyester
For Use With
Thermal Transfer Printers
Label Type
Polyester
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Labels per Row
1
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6000, R6000
Secondary Label Included
No
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
IP-R6000, R6000
Material Series
B-593

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Red, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.