Zoro Homepage

Label, Red/White, Labels/Roll: 40

  • Mfr # 140890

  • Zoro # G5482644


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140890
Zoro #
G5482644
UPC #
754473940874
Country of Origin
Mexico

Dimensions

Width
14"
Height
10"
Length
10"
Label Height
10 in
Label Width
14 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
40
Legend
Danger
Material
Vinyl
Standards
RoHS Compliant
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Temp. Range
-40 Degrees to 180 Degrees F
Color
Red/White
Tape Format
Die Cut - Tag
Background Color
Red/White
Metal Detectable
No
Recommended Ribbon
13510, 13520, 13529, 13530
Secondary Label Included
No
Maximum Service Temperature
167 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
13510, 13520, 13529, 13530
Material Series
B-7569
Minimum Service Temperature
-4 Degrees F
Label Shape
Rectangle
Preprinted Text
Danger
Preprinted Images
DANGER Header
Adhesive Material
Acrylic
Labels per Row
1
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color White, Label Finish Gloss, Label Height 10 in, Label Material Vinyl, Label Width 14 in, Labels per Roll 40, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13510, 13520, 13529, 13530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.