Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red/White, Labels/Roll: 60

  • Mfr # 130753

  • Zoro # G5747323


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130753
Zoro #
G5747323
UPC #
662820992714
Country of Origin
Mexico

Dimensions

Width
10"
Height
7"
Length
7"
Label Height
7 in
Label Width
10 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Background Color
Red/White
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Labels per Roll
60
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Die Cut - Tag
Color
Red/White
Standards
RoHS Compliant
Legend
Danger
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Inkjet Printable
No
Labels per Row
1
Compatible Mfr Part Number
13510, 13522, 13532
Label Shape
Rectangle
Recommended Ribbon
13510, 13522, 13532
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Preprinted Images
DANGER Header
Secondary Label Included
No
Preprinted Text
Danger

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RW01, 5RW11, Compatible Mfr Part Number 13510, 13522, 13532, Label Color White, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, 13522, 13532

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.