Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red/Yellow/Blue/White, Labels/Roll: 240

  • Mfr # B30-161-595-DIAM

  • Zoro # G6067774


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Red/Yellow/Blue/White
Height
4"
Legend
Blank
Material
Brady B-595 Vinyl Film with Permanent Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-161-595-DIAM
Zoro #
G6067774
UPC #
754473183455
Country of Origin
Mexico

Dimensions

Height
4"
Width
4"
Length
4"
Label Height
4 in
Label Width
4 in
Label Thickness
0.004 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Red/Yellow/Blue/White
Item
Label
Legend
Blank
Material
Brady B-595 Vinyl Film with Permanent Adhesive
Labels per Roll
240
Standards
RoHS Compliant
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Die Cut - Tag
Adhesive
Yes
Includes
240 Labels/Roll
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Background Color
Blue/Red/White/Yellow
Label Material
Vinyl
Label Finish
Gloss
Product Type
Right-To-Know Chemical Labels
Label Shape
Diamond
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal-Transfer
Secondary Label Included
No
Adhesive Material
Acrylic
Preprinted Images
NFPA Diamond
Label Color
Blue/Red/White/Yellow
Material Series
B-595
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Recommended Ribbon
B30-R10000
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
B30-R10000
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Inkjet Printable
No
Adhesive Properties
Aggressive Permanent Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue, Red, White, Yellow, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 240, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.