Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red/Yellow/Blue/White, Labels/Roll: 60

  • Mfr # 130812

  • Zoro # G5597943


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
Blue/Red/White/Yellow
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130812
Zoro #
G5597943
UPC #
662820993308
Country of Origin
Mexico

Dimensions

Width
10"
Length
7"
Height
7"
Label Height
7 in
Label Width
10 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
Blue/Red/White/Yellow
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Temp. Range
-40 Degrees to 180 Degrees F
Metal Detectable
No
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Labels per Roll
60
Legend
Color Bar
Background Color
Blue/Red/White/Yellow
Tape Format
Die Cut - Tag
Color
Red/Yellow/Blue/White
Material
Vinyl
Standards
RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Material Series
B-595
Secondary Label Included
No
Inkjet Printable
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
13510
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Compatible Mfr Part Number
13510
Labels per Row
1
Preprinted Images
Color Bar

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Blue, Red, White, Yellow, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.