Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red/Yellow/Blue/White, Labels/Roll: 70

  • Mfr # 130775

  • Zoro # G5596421


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130775
Zoro #
G5596421
UPC #
662820992936
Country of Origin
Mexico

Dimensions

Width
8-19/64"
Length
6-7/64"
Height
6-1/10"
Label Height
6 3/32 in
Label Width
8 19/64 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Temp. Range
-4 Degrees to 167 Degrees F
Legend
Diamond only
Tape Format
Die Cut - Tag
Color
Red/Yellow/Blue/White
Background Color
Blue/Red/White/Yellow
Metal Detectable
No
Labels per Roll
70
Material
Vinyl
Standards
RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
167 Degrees F
Preprinted Images
Red GHS/CLP 3B Diamonds
For Print Method
Thermal-Transfer
Minimum Service Temperature
-4 Degrees F
Material Series
B-7569
Inkjet Printable
No
Label Shape
Rectangle
Adhesive Material
Acrylic
Recommended Ribbon
13511, 13523, 13533
Secondary Label Included
No
Compatible Mfr Part Number
13511, 13523, 13533
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 6 3/32 in, Label Material Vinyl, Label Width 8 19/64 in, Labels per Roll 70, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13511, 13523, 13533

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.