Label, Red/Yellow/Blue/White, Labels/Roll: 70
Mfr # 130776
Zoro # G5515422
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130776
Zoro #
G5515422
UPC #
662820992943
Country of Origin
Mexico
Dimensions
Width
8-19/64"
Length
6-7/64"
Height
6-1/10"
Label Width
8 19/64 in
Label Height
6 3/32 in
Label Thickness
0.004 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 6 3/32 in, Label Material Vinyl, Label Width 8 19/64 in, Labels per Roll 70, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13511, 13523, 13533
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.