Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Red/Yellow/Blue/White, Labels/Roll: 95

  • Mfr # 130810

  • Zoro # G5795684


original price: $247.99
14% off
new price: $210.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
Blue/Red/White/Yellow
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130810
Zoro #
G5795684
UPC #
662820993285
Country of Origin
Mexico

Dimensions

Width
6"
Length
4"
Height
6"
Label Width
6 in
Label Height
6 in
Label Thickness
0.004 in

Details

Item
Label
Application
Pre-printed Sign Headers
Label Color
Blue/Red/White/Yellow
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
Red/Yellow/Blue/White
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13511
Temp. Range
-40 Degrees to 180 Degrees F
Metal Detectable
No
Background Color
Blue/Red/White/Yellow
Legend
Diamond only
Tape Format
Die Cut - Tag
Labels per Roll
95
Standards
RoHS Compliant
Material
Vinyl
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
13511
Label Shape
Square
Inkjet Printable
No
Material Series
B-595
Compatible Mfr Part Number
13511
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal-Transfer
Secondary Label Included
No
Preprinted Images
NFPA Diamond
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV89, Compatible Mfr Part Number 13511, Label Color Blue, Red, White, Yellow, Label Finish Gloss, Label Height 6 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 95, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 13511, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.