Zoro Homepage

Label Roll Adapter for use with G0281811, Pk3

  • Mfr # M71-ADAPT-BK

  • Zoro # G4821148


product price: $25.19
/pk 3, $8.40/ea

Key Features

Size
3-1/2 in H x 5 in W x 1/2 in D
Color
Black
Width
3-1/2"
Length
5"
Printer Series Compatibility
BMP71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-ADAPT-BK
Zoro #
G4821148
UPC #
754473578565
Country of Origin
Malaysia

Dimensions

Size
3-1/2 in H x 5 in W x 1/2 in D
Width
3-1/2"
Length
5"

Details

Item
Media Adapter
Color
Black
Printer Series Compatibility
BMP71
For Use With
BMP 71 Label Printer
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Standards
RoHS Compliant
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Product Type
Media Adapter
Compatible Mfr Part Number
BMP71

Description

Media Adapter, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Compatible Core Size Not Applicable, Product Type Media Adapter, Standards RoHS Compliant, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.