Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Black, Labels/Roll: 1000

  • Mfr # B33D-125-2-342BK

  • Zoro # G5469362


product price: $689.69
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Black
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-125-2-342BK
Zoro #
G5469362
UPC #
662820967613
Country of Origin
Mexico

Dimensions

Width
2"
Min. Wire Size
0.046"
Height
1/8"
Max. Wire Size
1.110"
Length
1/8"
Label Width
1/8 in
Maximum Wire Diameter
0.48 in
Minimum Wire Diameter
0.24 in
Label Height
2 in

Details

Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Black
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1000
Temp. Range
-40 Degrees to 267 Degrees F
Material
Polyolefin
Legend
Blank
For Use With
Mfr. No. BBP33
Color
Black
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Metal Detectable
No
Shrink Ratio
3:1
Minimum Wire Gauge
22 AWG
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
B30-R4400-WT
Maximum Wire Gauge
16 AWG
Compatible Mfr Part Number
B30-R4400-WT
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Maximum Service Temperature
267 Degrees F
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Material Series
B-342
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4400-WT, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4400-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.