Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Black, Labels/Roll: 500

  • Mfr # B33D-250-2-342BK

  • Zoro # G5469292


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
Black
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-250-2-342BK
Zoro #
G5469292
UPC #
662820967644
Country of Origin
Mexico

Dimensions

Width
2"
Height
2"
Length
7/16"
Minimum Wire Diameter
0.72 in
Label Height
2 in
Label Width
1/4 in
Maximum Wire Diameter
1.43 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
Black
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Material
Polyolefin
Color
Black
Tape Format
Die Cut - Tag
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Temp. Range
-40 Degrees to 267 Degrees F
For Use With
Mfr. No. BBP33
Background Color
Black
Legend
No Legend
Label Type
Thermal Transfer
Shrink Ratio
3:1
Double-Sided Printable
Yes
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-40 Degrees F
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
B30-R4400-WT
For Print Method
Thermal Transfer
Maximum Service Temperature
267 Degrees F
Labels per Row
1
Recommended Ribbon
B30-R4400-WT
Minimum Wire Gauge
16 AWG
Material Series
B-342
Maximum Wire Gauge
8 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R4400-WT, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4400-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.