Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Red/White, Labels/Roll: 70

  • Mfr # 130774

  • Zoro # G5531504


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130774
Zoro #
G5531504
UPC #
662820992929
Country of Origin
Mexico

Dimensions

Width
8-19/64"
Length
6-7/64"
Height
6-1/8"
Label Width
8 19/64 in
Label Thickness
0.004 in
Label Height
6 3/32 in

Details

Item
Label Roll
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Background Color
Red/White
Tape Format
Die Cut - Tag
Color
Red/White
Material
B-7569 Vinyl Film
Labels per Roll
70
Temp. Range
-4 Degrees to 167 Degrees F
Legend
GHS/CLP Red Diamonds On White Layout 3A
For Use With
BBP(R) 85 Thermal Transfer Printer, Suggested Ribbon Mfr. No 13510
Standards
RoHS Compliant
Compatible Mfr Part Number
13511, 13523, 13533
Recommended Ribbon
13511, 13523, 13533
Preprinted Images
Red GHS/CLP 3A Diamonds
Adhesive Material
Acrylic
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Inkjet Printable
No
Labels per Row
1
Material Series
B-7569
Secondary Label Included
No
Maximum Service Temperature
167 Degrees F
For Print Method
Thermal-Transfer
Minimum Service Temperature
-4 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 6 3/32 in, Label Material Vinyl, Label Width 8 19/64 in, Labels per Roll 70, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13511, 13523, 13533

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.